Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 48-14P85-3020
Zoro # G010986179
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 7/8 in
- For Bushing Size 3020
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch 14 mm
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-14P85-3020
- Zoro # G010986179
- UPC # 00195057815223
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
Overall Width | 4 in |
For Belt Width | 85 mm |
Face Width | 4 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 3 in |
Outside Diameter | 8.941 in |
Pitch Diameter | 8.421 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Number of Teeth | 48 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Weight | 37.74 lb |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 48, Outside Diameter 8.941 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 8mmx5mm (FCMR19-8-5-SS)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- ROSS CONTROLS 1/2" Male NPT Silencer (5500A4003)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- Zoro Select Pulleys & Sheaves