Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 48-14P40-2517
Zoro # G510986174
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series PowerGrip GT
- For Bushing Size 2517
- Finish Black Oxide
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48-14P40-2517
- Zoro # G510986174
- UPC # 00195057814776
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
Overall Width | 2 1/8 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.13 in |
Outside Diameter | 8.941 in |
Pitch Diameter | 8.421 in |
For Belt Width | 40 mm |
Details
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Weight | 22.27 lb |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Number of Teeth | 48 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 8.941 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- GATES SPB3150 Metric V-Belt, 3150mm Outside Length, 17mm Top Width, 1 Ribs (SPB3150)
- ENERPAC Swing Clamp Kit (MMR30K)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- Zoro Select Timing Belt Pulleys