Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 44-14P85-3020
Zoro # G210986474
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 8.395 in
- Number of Teeth 44
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44-14P85-3020
- Zoro # G210986474
- UPC # 00195057815216
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 8.395 in |
Overall Width | 4 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 7.72 in |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 85 mm |
Face Width | 4 in |
Details
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 44 |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Weight | 26.96 lb |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 44, Outside Diameter 8.395 in, Pitch 14 mm, Pitch Diameter 7.72 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- Zoro Select Timing Belt Pulleys