Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 44-14P40-2517
Zoro # G810986508
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 17.67 lb
- Material Fabrication Cast
- Pitch Diameter 7.72 in
- Face Width 2.13 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-14P40-2517
- Zoro # G810986508
- UPC # 00195057814752
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 7.72 in |
Face Width | 2.13 in |
Overall Width | 2 1/8 in |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 8.395 in |
For Bushing Size | 2517 |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 40 mm |
Details
Weight | 17.67 lb |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Pitch | 14 mm |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 44 |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 8.395 in, Pitch 14 mm, Pitch Diameter 7.72 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- Zoro Select Pulleys & Sheaves