Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 42-14P40-2517
Zoro # G610986487
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Overall Width 2 1/8 in
- For Belt Trade Size GT
- Minimum Bore Diameter 1/2 in
- For Bushing Size 2517
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42-14P40-2517
- Zoro # G610986487
- UPC # 00195057814745
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/8 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2517 |
For Belt Width | 40 mm |
Face Width | 2.13 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 7.369 in |
Outside Diameter | 8.044 in |
Details
Material | Cast Iron |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Weight | 16 lb |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 42 |
Pitch | 14 mm |
Number of Flanges | 2 |
Material Fabrication | Cast |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 42, Outside Diameter 8.044 in, Pitch 14 mm, Pitch Diameter 7.369 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY03830-100)
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- TB WOODS Synchronous Plus, P90-14M-40-E (P9014M40)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- Zoro Select Timing Belt Pulleys