Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 40-14P85-3020
Zoro # G910986637
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size GT
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Pitch Diameter 7.018 in
- Face Width 4 in
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-14P85-3020
- Zoro # G910986637
- UPC # 00195057815209
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Pitch Diameter | 7.018 in |
Face Width | 4 in |
Outside Diameter | 7.518 in |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 85 mm |
For Bushing Size | 3020 |
Overall Width | 4 in |
Maximum Bore Diameter | 3 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 19.53 lb |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 40 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 40, Outside Diameter 7.518 in, Pitch 14 mm, Pitch Diameter 7.018 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1693715M91, Pressure Line, 25 micron, Outside-In (MF0058400)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17462 (FJ3053-0808S)
- NSK NSK 6307DDU, 6300 Series Single Row Deep Groove Ball Bearing (6307DDU)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- Zoro Select Timing Belt Pulleys