Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 40-14P40-2517
Zoro # G110986574
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2517
- For Bushing Type Taper Lock
- For Belt Width 40 mm
- Number of Teeth 40
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-14P40-2517
- Zoro # G110986574
- UPC # 00195057814738
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
For Belt Width | 40 mm |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 7.018 in |
Overall Width | 2 1/8 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | GT |
Face Width | 2.13 in |
Outside Diameter | 7.518 in |
Details
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 40 |
Number of Flanges | 2 |
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Material | Cast Iron |
Finish | Black Oxide |
Weight | 14.63 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 7.518 in, Pitch 14 mm, Pitch Diameter 7.018 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B (471125)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- Zoro Select Pulleys & Sheaves