Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 39-14P40-2517
Zoro # G410986663
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13.7 lb
- For Bushing Size 2517
- Overall Width 2 1/8 in
- Material Cast Iron
- Outside Diameter 7.518 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 39-14P40-2517
- Zoro # G410986663
- UPC # 00195057814721
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
Overall Width | 2 1/8 in |
Outside Diameter | 7.518 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 40 mm |
Face Width | 2.13 in |
Pitch Diameter | 6.842 in |
Maximum Bore Diameter | 2 1/2 in |
Details
Weight | 13.7 lb |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Number of Teeth | 39 |
Pitch | 14 mm |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 39, Outside Diameter 7.518 in, Pitch 14 mm, Pitch Diameter 6.842 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS TSH-N-450-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-450-HV)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E725)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- INGERSOLL-RAND Rear Cushion (IR123MAX-304)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- Zoro Select Pulleys & Sheaves