Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 38-14P85-3020
Zoro # G410986618
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 4 in
- Standards REACH, RoHS
- Number of Flanges 2
- For Belt Trade Size GT
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-14P85-3020
- Zoro # G410986618
- UPC # 00195057815193
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 4 in |
For Belt Trade Size | GT |
For Belt Width | 85 mm |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
Overall Width | 4 in |
Outside Diameter | 7.167 in |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 6.667 in |
Details
Standards | REACH, RoHS |
Number of Flanges | 2 |
Pitch | 14 mm |
For Belt Series | PowerGrip GT |
Weight | 17.38 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Teeth | 38 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 38, Outside Diameter 7.167 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060181, Pressure Line, 10 micron (ZX-MF0060181)
- DDS Shaft Seal, 34 x 45 x 7 mm., TC, Nitrile Rubber (34457TC)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- Zoro Select Timing Belt Pulleys