Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 38-14P55-2517
Zoro # G010986599
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size GT
- Finish Black Oxide
- For Belt Series PowerGrip GT
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 13.92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-14P55-2517
- Zoro # G010986599
- UPC # 00195057814974
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
For Belt Width | 55 mm |
For Bushing Size | 2517 |
Pitch Diameter | 6.667 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 3/4 in |
Face Width | 2.75 in |
Outside Diameter | 7.167 in |
Maximum Bore Diameter | 2 1/2 in |
Details
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 13.92 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Pitch | 14 mm |
Material Fabrication | Cast |
Number of Teeth | 38 |
Number of Flanges | 2 |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 7.167 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- CENTURY 3-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H262V2)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- PARKER Clamp, Mounting, 1 Qt (1466230000G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- Zoro Select Timing Belt Pulleys