Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 36-14P85-3020
Zoro # G410986526
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Face Width 4 in
- Pitch 14 mm
- For Belt Width 85 mm
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-14P85-3020
- Zoro # G410986526
- UPC # 00195057815186
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 4 in |
For Belt Width | 85 mm |
Pitch Diameter | 6.316 in |
Maximum Bore Diameter | 3 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 7/8 in |
Outside Diameter | 6.816 in |
For Bushing Size | 3020 |
Overall Width | 4 in |
Details
Material | Cast Iron |
Pitch | 14 mm |
Number of Teeth | 36 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Weight | 13.55 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 36, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.316 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- BANDO QD Bore 1 5/16 (1.3125), Sh 1 5/16 (SH 1 5/16)
- LOC-LINE Magnetic Base Manifold Super Kit (40480)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925576, Pressure Line, 25 micron, Outside-In (MF0058382)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB32H100 (TB32H100)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- Zoro Select Timing Belt Pulleys