Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 36-14P40-2517
Zoro # G910986507
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Outside Diameter 6.816 in
- Maximum Bore Diameter 2 1/2 in
- Standards REACH, RoHS
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-14P40-2517
- Zoro # G910986507
- UPC # 00195057814691
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 6.816 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 6.316 in |
For Bushing Size | 2517 |
Overall Width | 2 1/8 in |
Face Width | 2.13 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 40 mm |
Details
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Finish | Black Oxide |
Weight | 11.88 lb |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 36 |
For Belt Series | PowerGrip GT |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.316 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring for Metal Bowl, Heavy (114X71)
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- DAIKIN CONDENSER FAN MOTOR (2302764)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- Zoro Select Pulleys & Sheaves