Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 32-14P85-2517
Zoro # G510986532
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Overall Width 4 in
- Maximum Bore Diameter 2 1/2 in
- Pitch 14 mm
- Outside Diameter 6.124 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-14P85-2517
- Zoro # G510986532
- UPC # 00195057815162
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 4 in |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 6.124 in |
For Bushing Size | 2517 |
For Belt Width | 85 mm |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Face Width | 4 in |
Pitch Diameter | 5.614 in |
Details
Number of Teeth | 32 |
Pitch | 14 mm |
Weight | 11.86 lb |
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.88 to 7.13 in L Center-to-Center (023009)
- CP CHICAGO PNEUMATIC COIL-LOCK (6156811890)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.25 Rod (211335)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- Zoro Select Timing Belt Pulleys