Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 32-14P55-2517
Zoro # G210986559
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Belt Trade Size GT
- For Bushing Type Taper Lock
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch Diameter 5.614 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-14P55-2517
- Zoro # G210986559
- UPC # 00195057814943
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Pitch Diameter | 5.614 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | 2517 |
For Belt Width | 55 mm |
Face Width | 2.75 in |
Overall Width | 2 3/4 in |
Outside Diameter | 6.124 in |
Details
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 8.92 lb |
Number of Teeth | 32 |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 14 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- PIX Belt, BX Cogged, 21/32 x 46 in. OC (BX43)
- LINCOLN Button Head Coupler, 7/16"-27 (81458)
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- Zoro Select Timing Belt Pulleys