Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 30-14P85-2517
Zoro # G010986568
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Weight 9.55 lb
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-14P85-2517
- Zoro # G010986568
- UPC # 00195057815155
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 85 mm |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 5.763 in |
Pitch Diameter | 5.263 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2517 |
For Belt Trade Size | GT |
Face Width | 4 in |
Overall Width | 4 in |
Details
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 9.55 lb |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Material | Cast Iron |
Pitch | 14 mm |
Material Fabrication | Cast |
Number of Teeth | 30 |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5.763 in, Pitch 14 mm, Pitch Diameter 5.263 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE6)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX670)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- Zoro Select Pulleys & Sheaves