Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 30-14P55-2517
Zoro # G410986632
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Weight 7.03 lb
- For Bushing Type Taper Lock
- Overall Width 2 3/4 in
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-14P55-2517
- Zoro # G410986632
- UPC # 00195057814936
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 3/4 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | 2517 |
For Belt Width | 55 mm |
Face Width | 2.75 in |
Pitch Diameter | 5.263 in |
Outside Diameter | 5.763 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Details
Finish | Black Oxide |
Weight | 7.03 lb |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Number of Teeth | 30 |
Pitch | 14 mm |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Material | Cast Iron |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5.763 in, Pitch 14 mm, Pitch Diameter 5.263 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Adapter, O.D. 3/8 In., PK5 (30D494)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- DAYTON Run Capacitor, 10 MFD, 440V, Oval (2MDY8)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (SA12-1A225)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- Zoro Select Pulleys & Sheaves