Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 29-14P55-2012
Zoro # G910986675
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 5.562 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- For Bushing Size 2012
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-14P55-2012
- Zoro # G910986675
- UPC # 00195057814929
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 5.562 in |
For Bushing Size | 2012 |
Pitch Diameter | 5.088 in |
Face Width | 2.75 in |
Overall Width | 2 3/4 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 55 mm |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Finish | Black Oxide |
Material | Cast Iron |
Pitch | 14 mm |
Weight | 7.96 lb |
Number of Teeth | 29 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 2 |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 5.088 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191205.00)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- Zoro Select Pulleys & Sheaves