Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 29-14P40-2012
Zoro # G610986692
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Pitch Diameter 5.088 in
- Standards REACH, RoHS
- Minimum Bore Diameter 1/2 in
- Face Width 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-14P40-2012
- Zoro # G610986692
- UPC # 00195057814622
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.088 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.13 in |
For Belt Width | 40 mm |
For Bushing Size | 2012 |
Maximum Bore Diameter | 2 in |
Overall Width | 2 1/8 in |
Outside Diameter | 5.562 in |
For Belt Trade Size | GT |
Details
Finish | Black Oxide |
Standards | REACH, RoHS |
Material | Cast Iron |
Pitch | 14 mm |
Number of Teeth | 29 |
Material Fabrication | Cast |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Weight | 7 lb |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 5.088 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND High Efficiency Filter, 250 psi, 235cfm (FA400IH)
- DAYTON 5VX690 Cogged V-Belt, 69" Outside Length, 5/8" Top Width, 1 Ribs (2L427)
- CARTER BEARINGS .5", Needle Cam Follower, Narrow, Sealed, Hex (CNB-16-NSB)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- Zoro Select Pulleys & Sheaves