Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 28-14P55-2012
Zoro # G910986606
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Face Width 2.75 in
- Pitch 14 mm
- Number of Flanges 2
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-14P55-2012
- Zoro # G910986606
- UPC # 00195057814912
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.75 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Outside Diameter | 5.562 in |
Overall Width | 2 3/4 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 4.912 in |
For Belt Width | 55 mm |
Details
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Number of Flanges | 2 |
Number of Teeth | 28 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 7.15 lb |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- LINCOLN LUBRICATION Ext Coupler (5853)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- Zoro Select Pulleys & Sheaves