Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 192-14P85-4040
Zoro # G810985822
product price: $1,357.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,357.99
Free 30-Day Returns
Key Features
- For Belt Width 85 mm
- For Belt Series PowerGrip GT
- Finish Black Oxide
- Face Width 4 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 192-14P85-4040
- Zoro # G810985822
- UPC # 00195057815346
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 85 mm |
Face Width | 4 in |
Overall Width | 4 in |
For Bushing Size | 4040 |
Outside Diameter | 33.576 in |
Maximum Bore Diameter | 4 in |
Minimum Bore Diameter | 1 7/16 in |
For Belt Trade Size | GT |
Pitch Diameter | 33.686 in |
Details
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Number of Teeth | 192 |
Material | Cast Iron |
Weight | 410 lb |
Standards | REACH, RoHS |
Number of Flanges | 0 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 4040, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 7/16 in, Number of Teeth 192, Outside Diameter 33.576 in, Pitch 14 mm, Pitch Diameter 33.686 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- ELESA Oil level indicators, HCZ.76 (HCZ.)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- Zoro Select Timing Belt Pulleys