Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 192-14P55-3535
Zoro # G010985813
product price: $1,326.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Overall Width 3 1/2 in
- Outside Diameter 33.576 in
- Number of Teeth 192
- For Bushing Type Taper Lock
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 192-14P55-3535
- Zoro # G010985813
- UPC # 00195057815124
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 1/2 in |
Outside Diameter | 33.576 in |
For Bushing Size | 3535 |
For Belt Width | 55 mm |
For Belt Trade Size | GT |
Face Width | 2.75 in |
Pitch Diameter | 33.686 in |
Maximum Bore Diameter | 3 1/2 in |
Minimum Bore Diameter | 1 3/16 in |
Details
Number of Teeth | 192 |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Material Fabrication | Cast |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Number of Flanges | 0 |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 432.3 lb |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 192, Outside Diameter 33.576 in, Pitch 14 mm, Pitch Diameter 33.686 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- HERITAGE INDUSTRIAL Hose Clmp Stpls 1-Ear 23.9 mm-27.1 mm SS (HCS1E-0271-7-SS)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- Zoro Select Timing Belt Pulleys