Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 192-14P40-3020
Zoro # G510985856
product price: $1,184.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Minimum Bore Diameter 7/8 in
- Maximum Bore Diameter 3 in
- Number of Flanges 0
- Pitch Diameter 33.686 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 192-14P40-3020
- Zoro # G510985856
- UPC # 00195057814905
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 33.686 in |
For Bushing Size | 3020 |
For Belt Width | 40 mm |
Face Width | 2.13 in |
Outside Diameter | 33.576 in |
Overall Width | 2 1/8 in |
For Belt Trade Size | GT |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Weight | 167.6 lb |
Standards | REACH, RoHS |
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Number of Teeth | 192 |
Material Fabrication | Cast |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 192, Outside Diameter 33.576 in, Pitch 14 mm, Pitch Diameter 33.686 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver (13005)
- DAYTON 1922V484 49" Outside Length, 48 13/32 in Pitch Length, 1-3/16" Top Width (3HEV6)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260450)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- Zoro Select Timing Belt Pulleys