Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 168-14P85-4040
Zoro # G510985788
product price: $1,222.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,222.99
Free 30-Day Returns
Key Features
- Number of Teeth 168
- Finish Black Oxide
- Standards REACH, RoHS
- For Bushing Size 4040
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 168-14P85-4040
- Zoro # G510985788
- UPC # 00195057815339
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 4040 |
For Belt Trade Size | GT |
Maximum Bore Diameter | 4 in |
Pitch Diameter | 29.475 in |
Outside Diameter | 29.365 in |
Minimum Bore Diameter | 1 7/16 in |
Overall Width | 4 in |
For Belt Width | 85 mm |
Face Width | 4 in |
Details
Number of Teeth | 168 |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Weight | 148 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
Pitch | 14 mm |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 4040, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 7/16 in, Number of Teeth 168, Outside Diameter 29.365 in, Pitch 14 mm, Pitch Diameter 29.475 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- Zoro Select Pulleys & Sheaves