Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 168-14P55-3020
Zoro # G410985864
product price: $1,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Weight 145.5 lb
- For Belt Width 55 mm
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Material Cast Iron
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 168-14P55-3020
- Zoro # G410985864
- UPC # 00195057815117
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 55 mm |
Face Width | 2.75 in |
Overall Width | 2 3/4 in |
Outside Diameter | 29.365 in |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 29.475 in |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | GT |
For Bushing Size | 3020 |
Details
Weight | 145.5 lb |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Cast Iron |
Finish | Black Oxide |
Number of Teeth | 168 |
Number of Flanges | 0 |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 14 mm |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 168, Outside Diameter 29.365 in, Pitch 14 mm, Pitch Diameter 29.475 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- POWERDRIVE QD Bushing, Series SK, 1-5/8" Bore (SK-1-5/8)
- SENQCIA INSPIRE SERIES 16B-2 Ol Cotter Pin Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2OL)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- Zoro Select Pulleys & Sheaves