Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 168-14P40-3020
Zoro # G410985833
product price: $1,022.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Overall Width 2 1/8 in
- Standards REACH, RoHS
- Pitch 14 mm
- Material Fabrication Cast
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 168-14P40-3020
- Zoro # G410985833
- UPC # 00195057814899
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/8 in |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 29.475 in |
Maximum Bore Diameter | 3 in |
Outside Diameter | 29.365 in |
For Belt Width | 40 mm |
For Bushing Size | 3020 |
For Belt Trade Size | GT |
Face Width | 2.13 in |
Details
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
Pitch | 14 mm |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 168 |
Weight | 133.2 lb |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 168, Outside Diameter 29.365 in, Pitch 14 mm, Pitch Diameter 29.475 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Engine Crankshaft Seal, 5422012 (5422012)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- DIXON DQC WS-BOP High Pressure Wingstyle Interchange Seal Kit, For Use with All Style Coupler (8BOP-SKIT)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- Zoro Select Timing Belt Pulleys