Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 144-14P85-4040
Zoro # G910985746
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 4040
- Face Width 4 in
- Standards REACH, RoHS
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 144-14P85-4040
- Zoro # G910985746
- UPC # 00195057815322
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 4040 |
Face Width | 4 in |
Overall Width | 4 in |
For Belt Width | 85 mm |
Maximum Bore Diameter | 4 in |
Pitch Diameter | 25.264 in |
For Belt Trade Size | GT |
Outside Diameter | 25.154 in |
Minimum Bore Diameter | 1 7/16 in |
Details
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 0 |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 144 |
Weight | 127 lb |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 4040, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 7/16 in, Number of Teeth 144, Outside Diameter 25.154 in, Pitch 14 mm, Pitch Diameter 25.264 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- MARATHON 3 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0010A (GT0010A)
- BESTORQ L Timing Belts (263L075)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- Zoro Select Timing Belt Pulleys