Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 144-14P40-3020
Zoro # G510985702
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Minimum Bore Diameter 7/8 in
- Pitch 14 mm
- For Bushing Size 3020
- For Belt Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 144-14P40-3020
- Zoro # G510985702
- UPC # 00195057814882
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
For Belt Width | 40 mm |
Overall Width | 2 1/8 in |
Pitch Diameter | 25.264 in |
For Belt Trade Size | GT |
Outside Diameter | 25.154 in |
Maximum Bore Diameter | 3 in |
Face Width | 2.13 in |
Details
Finish | Black Oxide |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 144 |
Number of Flanges | 0 |
Material Fabrication | Cast |
Weight | 154.1 lb |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 144, Outside Diameter 25.154 in, Pitch 14 mm, Pitch Diameter 25.264 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 34,148034 (148034)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, 30E689 (30E689)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- BESTORQ 485K4 Micro V Belt, 48.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (485K4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- Zoro Select Timing Belt Pulleys