Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 112-14P85-3535
Zoro # G610985787
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 85 mm
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Minimum Bore Diameter 1 3/16 in
- Pitch Diameter 19.65 in
- Maximum Bore Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-14P85-3535
- Zoro # G610985787
- UPC # 00195057815315
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 85 mm |
Minimum Bore Diameter | 1 3/16 in |
Pitch Diameter | 19.65 in |
Maximum Bore Diameter | 3 1/2 in |
Face Width | 4 in |
Outside Diameter | 19.54 in |
For Belt Trade Size | GT |
Overall Width | 4 in |
For Bushing Size | 3535 |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 112 |
Material Fabrication | Cast |
Finish | Black Oxide |
Material | Cast Iron |
Weight | 120 lb |
Number of Flanges | 0 |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 112, Outside Diameter 19.54 in, Pitch 14 mm, Pitch Diameter 19.65 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- Zoro Select Pulleys & Sheaves