Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 112-14P55-3020
Zoro # G610985817
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- For Belt Width 55 mm
- Pitch Diameter 19.65 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Outside Diameter 19.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-14P55-3020
- Zoro # G610985817
- UPC # 00195057815094
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 55 mm |
Pitch Diameter | 19.65 in |
Outside Diameter | 19.54 in |
Minimum Bore Diameter | 7/8 in |
Face Width | 2.75 in |
Maximum Bore Diameter | 3 in |
Overall Width | 2 3/4 in |
For Belt Trade Size | GT |
For Bushing Size | 3020 |
Details
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Material | Cast Iron |
For Belt Series | PowerGrip GT |
Number of Teeth | 112 |
For Bushing Type | Taper Lock |
Weight | 116 lb |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 112, Outside Diameter 19.54 in, Pitch 14 mm, Pitch Diameter 19.65 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (2L452)
- WHEELER-REX Slik-Tap Direct Tap Lubricant (8900)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- B B MANUFACTURING 16T10/600, Timing Belt, Polyurethane, Steel (16T10/600)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- Zoro Select Timing Belt Pulleys