Shop All PEX Tubing
Zoro Select
PEX Tubing, White, 3/4 in Pex Size
Mfr # QB4PS10X
Zoro # G7508024
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PEX
- PEX Type B
- PEX Shape Straight
- PEX Size 3/4 in
- Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QB4PS10X
- Zoro # G7508024
- UPC # 084169485229
- Country of Origin United States
- Category PEX Tubing
Dimensions
PEX Size | 3/4 in |
Inside Dia. | 11/16 in |
Outside Dia. | 7/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 4 1/2 in |
Bend Radius | 5 1/4 in |
Inside Diameter | 21/32 in |
Overall Length | 10 ft |
Outside Diameter | 7/8 in |
PEX Copper Tube Size | 3/4 in |
Description
Tubing, Application Water, Color White, Hardness Not Applicable, Inside Diameter 21/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number PEX 5306, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 3/4 in, PEX Type B, Resistance Properties Chlorine Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 3/4 in. D FNPT Brass Adapter (EPXFA1234)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- CHICAGO FAUCET Cartridge, Compression, Brass (274-XTRHJKABNF)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- ZORO SELECT Pipe, Plastic, 1 1/4 In (SIDR-15-100-20)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- APOLLO PIPE PLYTL BLU 1/2in. X100ft (EPPB10012S)
- Zoro Select PEX Tubing