Shop All PEX Tubing
This Product is Discontinued
Zoro Select
PEX Tubing, White, 1/2 in Pex Size (Discontinued)
Mfr # QB3PS10X
Zoro # G7477976
This Product is Discontinued
Key Features
- Tube Material PEX
- PEX Type PEX-B
- PEX Shape Straight
- PEX Size 1/2 in
- Inside Dia. 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QB3PS10X
- Zoro # G7477976
- UPC # 084169485212
- Country of Origin United States
- Category PEX Tubing
Dimensions
PEX Size | 1/2 in |
Inside Dia. | 15/32 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 3 in |
Overall Length | 10 ft |
Inside Diameter | 15/32 in |
Bend Radius | 3 in |
Outside Diameter | 5/8 in |
PEX Copper Tube Size | 1/2 in |
Description
Tubing, Application Water, Color White, Inside Diameter 15/32 in, Material PEX, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, PEX Copper Tube Size 1/2 in, PEX Type B, Resistance Properties Chlorine Resistant, Standards ASTM F876, ASTM F877, CSA B137.5, NSF 61, NSF 14, UPC, Wall Thickness 0.06 in, Food and Beverage Compatibility Potable Water, Petroleum Product Compatibility Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.