Shop All PEX Tubing
This Product is Discontinued
Zoro Select
PEX Tubing, Red, 1/2in Pex Size (Discontinued)
Mfr # QB3PS10XRED
Zoro # G7472771
This Product is Discontinued
Key Features
- Tube Material PEX
- PEX Type B
- PEX Shape Straight
- PEX Size 1/2 in
- Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QB3PS10XRED
- Zoro # G7472771
- UPC # 084169670595
- Country of Origin United States
- Category PEX Tubing
Dimensions
PEX Size | 1/2 in |
Inside Dia. | 15/32 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 3 in |
Inside Diameter | 15/32 in |
PEX Copper Tube Size | 1/2 in |
Outside Diameter | 5/8 in |
Bend Radius | 3 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Water, Color Red, Hardness Not Applicable, Inside Diameter 15/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number PEX 5306, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1/2 in, PEX Type B, Resistance Properties Chlorine Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.