Shop All PEX Tubing
Zoro Select
PEX Tubing, Orange, 5/8 in, 1200 ft, 160 psi
Mfr # PB032101-1200
Zoro # G4005242
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PEX
- PEX Type A
- PEX Shape Coil
- PEX Size 5/8 in
- Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PB032101-1200
- Zoro # G4005242
- UPC # 098268573497
- Country of Origin United States
- Category PEX Tubing
Dimensions
PEX Size | 5/8 in |
Inside Dia. | 37/64 in |
Outside Dia. | 3/4 in |
Tube Length | 1,200 ft |
Tube Bend Radius | 6 in |
Overall Length | 1,200 ft |
Outside Diameter | 3/4 in |
Bend Radius | 6 in |
PEX Copper Tube Size | 5/8 in |
Inside Diameter | 19/32 in |
Description
Tubing, Application Water, Color Orange, Hardness Shore D 65, Inside Diameter 19/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 3/4 in, Overall Length 1,200 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 5/8 in, PEX Type A, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (1888-ABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVBE7CP)
- B & K/MUELLER INDSIMPORT 38x14 Galv Coupling (511-321HC)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- ZORO SELECT PEX Tubing, White, 1 in, 500 ft, 100 psi (Q5PC500X)
- ZORO SELECT PEX Tubing, White, 3/4 in, 300 ft, 100 psi (Q4PC300X)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- EXCELON Tubing (41060580)
- Zoro Select PEX Tubing