Shop All PEX Tubing
Zoro Select
PEX Tubing, Orange, 1/2 in, 1000 ft, 160 psi
Mfr # PB032081-1000
Zoro # G4183164
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PEX
- PEX Type A
- PEX Shape Coil
- PEX Size 1/2 in
- Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PB032081-1000
- Zoro # G4183164
- UPC # 098268573480
- Country of Origin United States
- Category PEX Tubing
Dimensions
PEX Size | 1/2 in |
Inside Dia. | 15/32 in |
Outside Dia. | 5/8 in |
Tube Length | 1,000 ft |
Tube Bend Radius | 5 in |
Overall Length | 1,000 ft |
Outside Diameter | 5/8 in |
PEX Copper Tube Size | 1/2 in |
Bend Radius | 5 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Orange, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 5/8 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1/2 in, PEX Type A, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Condensate Trap, Version II (222053)
- KOHLER Exhale Supply Elbow (98352-BL)
- LEGEND VALVE 1/4" x 5" 304 SS NIPPLE (304-028)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X18ANA)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 300 ft, 100 psi (Q3PC300XRED)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- DIXON Polyethylene Natural Tubing, 1/2", 100ft. (1612)
- Zoro Select PEX Tubing