Shop All Disposable Cups and Lids
Zoro Select
PET Clear Cup, 32oz., PK500
Mfr # EPET32
Zoro # G4082500
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Plastic
- Capacity 32 oz
- Color Clear
- USDA Certified Bio-based Products No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EPET32
- Zoro # G4082500
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Disposable Cold Cup |
Microwave Safe | No |
Material | Plastic |
Capacity | 32 oz |
Color | Clear |
USDA Certified Bio-based Products | No |
Weight | Medium-Weight |
FSC Certified | No |
Recyclable | Yes |
BPI Certified | No |
Bio-Based | No |
Wrapped or Unwrapped | Unwrapped |
Hot or Cold Cup | Cold Cup |
Number of Cups Included | 500 |
Number of Cups per sleeve | 50 |
Maximum Capacity | 32 oz |
Item Weight | Medium-Weight |
Cup Color | Clear |
Standards | FDA Approved |
SFI Certified | No |
Individually Wrapped or Unwrapped | Unwrapped |
Compatible Manufacturer Lid Part Number | EPETFL32 |
Compostable | Commercially Compostable |
Pattern | Patternless |
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number EPETFL32, FSC Certified No, Material Plastic, Maximum Capacity 32 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Electric Black Low To Hi Knob (SU-P-201)
- ROBOT COUPE Disc-Slicing 6Mm 1/4 (R270)
- MARKET FORGE GASKET, DOOR for Market Forge - Part# 97-6264 (97-6264)
- TAYLOR FREEZER Brush, Motor(Sterling Drnk Mixr (MS-10)
- ZORO SELECT Lid for 12 to 24 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk1000 (L18S)
- ZORO SELECT Disposable Cold Cup 12 oz. Translucent, Plastic, Pk1000 (RK12)
- ZORO SELECT Cup Sleeve, Patternless, 20 oz, PK1200 (BWK1020SLEEVE)
- ZORO SELECT Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500 (C1618)
- ZORO SELECT Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338W)
- ZORO SELECT Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL18**)
- SOLO Disposable Hot Cup, Paper, White, PK1000 (370W-2050)
- Zoro Select Disposable Cups and Lids