Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Personal Survival Kit, 16 Piece, Red
Mfr # 54595
Zoro # G5030505
original price:
$22.75
5% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 16
- People Served 1
- Case Material Fabric
- Includes (1) Aluminized Thermal Blanket, (6) Food Bars, (9) Purified Water Packets
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54595
- Zoro # G5030505
- Country of Origin Multiple
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 9 in |
Width | 4 1/2 in |
Height | 7 in |
Details
Item | Personal Survival Kit |
Number of Components | 16 |
People Served | 1 |
Case Material | Fabric |
Includes | (1) Aluminized Thermal Blanket, (6) Food Bars, (9) Purified Water Packets |
Industry Type | Healthcare |
Color | Red |
Description
Personal Survival Kit, Number of Components 16, People Served 1, Case Material Fabric, Color Red, Height 7 in, Length 9 in, Width 4 1/2 in, Includes (1) Aluminized Thermal Blanket, (6) Food Bars, (9) Purified Water Packets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Fork Stem Bearing (78457)
- J.R. WATKINS Anti Monkey Butt Lady Anti-Friction Powder 8 oz (816800)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- REVLON CURL IRON PRFCT HEAT3/4"" (RV052CP)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (91068)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- Zoro Select Topical Ointments, Creams, and Antiseptics