Shop All Portable Coolers
Zoro Select
Personal Cooler, 11.6 qt., Red
Mfr # 4AAP9
Zoro # G1900044
original price:
$27.95
5% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11.6 qt.
- Material HDPE
- With Wheels No
- Body Color Red
- Lid Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4AAP9
- Zoro # G1900044
- UPC # 190735501153
- Country of Origin India
- Category Portable Coolers
Dimensions
Exterior Width | 10 5/16 in |
Exterior Height | 8 7/8 in |
Exterior Length | 14 1/4 in |
Details
Capacity | 11.6 qt. |
Material | HDPE |
With Wheels | No |
Body Color | Red |
Lid Color | White |
Cooler Capacity | 11.6 qt |
Features | Tray, Swing Up Handle |
Item | Personal Cooler |
Cooler Body Type | Personal Cooler |
Primary Material | Plastic |
Cooler Design | Container Storage |
Insulation | Ultratherm Foam |
Ice Retention | Up to 12 hr |
Description
Personal Cooler, Personal Cooler, With Wheels No, 11.6 qt, Exterior Length 14 1/4 in, Exterior Width 10 5/16 in, Exterior Height 8 7/8 in, Plastic, Ice Retention Up to 12 hr, Body Color Red, Lid Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Not Applicable 14 ga Round Point Foldable Shovel, Steel Blade, 9-1/4 in L Black (22-41578)
- OREGON Air Filter (30-085)
- CAMELBAK Water Bottle, 21 oz., Plastic, Black Body (1874001062)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- ZORO SELECT 4.8 qt Personal Cooler, 10-1/8 in L x 7-7/8 in W, Red/White, Plastic (4AAP8)
- ZORO SELECT Full Size Chest Cooler, 32 qt., Red (4AAP6)
- ZORO SELECT 5 gal. Red HDPE Beverage Cooler (42196)
- ZORO SELECT Full Size Chest Cooler, 60 qt., Red (4AAP7)
- ZORO SELECT Beverage Cooler, Hard Sided, 5.0 gal. (7DJ26)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- CAROLINES TREASURES Carolines Treasures CJ1021-S-RD-8808 Monogram Letter S - Houndstooth Black Zippered Insulated School Washable and Stylish Lunch Bag Cooler (CJ1021-S-RD-8808)
- Zoro Select Portable Coolers