Shop All Trays and Platters
Zoro Select
Perforated Tray 2.5X12 3/4X20 3/4,304SS
Mfr # 30023
Zoro # G4720213
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 3/4 in
- Overall Width 12 3/4 in
- Height 2 1/2 in
- Overall Height 2 3/8 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30023
- Zoro # G4720213
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 20 3/4 in |
Width | 12 3/4 in |
Overall Width | 12 3/4 in |
Height | 2 1/2 in |
Overall Height | 2 3/8 in |
Overall Length | 20 7/8 in |
Details
Item | Perforated Tray |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Perforated Tray, Material Stainless Steel, Overall Height 2 3/8 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 20 7/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASOURCE Sealing Wire (860034)
- ACCUTEMP Plug - Nema 15-50P (AT0E-1051-2)
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- XLT OVENS 35 Roller Chain (XP9504)
- ZORO SELECT Perforated Tray 2.5X10 3/8X12.75,304SS (30223)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- ZORO SELECT Catheter Tray 4X17X 2 7/8 (83170)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- GOOD COOK Good Cook 16681 Flexible Ice Cube Tray; 2 Count (129012)
- Zoro Select Trays and Platters