Shop All Trays and Platters
Zoro Select
Perforated Tray 2.5X10 3/8X12.75,304SS
Mfr # 30223
Zoro # G4735613
product price: $42.15
/ea
$42.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 3/4 in
- Overall Width 10 1/4 in
- Height 2 1/2 in
- Overall Height 2 1/2 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30223
- Zoro # G4735613
- Country of Origin Multiple
- Category Trays and Platters
Dimensions
Length | 12 3/4 in |
Width | 10 3/8 in |
Overall Width | 10 1/4 in |
Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 12 5/8 in |
Details
Item | Perforated Tray |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Perforated Tray, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 10 1/4 in, Overall Length 12 5/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Gold Medal Baking Mixes Variety Muffin Mix 5lbs, PK6 (16000-11544)
- DISCO Disco Fresh Way Antioxidant Fruit And Vegetable Crisper 1lbs, PK12 (FW12)
- MIRRO Gasket Replacement 8 Qt (92508)
- VOLLRATH LED Vollrath Units (250312-1)
- ZORO SELECT Perforated Tray 2.5X12 3/4X20 3/4,304SS (30023)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- WORLD TABLEWARE Porcelana Rolled Edge 13.5"x10" Bright White Oval Coupe Platter, PK12 (840-530R-30)
- Zoro Select Trays and Platters