Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Bubble Roll Dispenser Pack 12" x 50 ft., 1/2" Thickness, Clear
Mfr # 36DY60
Zoro # G9071483
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 12 in
- Roll Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY60
- Zoro # G9071483
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 12 in |
Roll Length | 50 ft |
Height | 13" |
Width | 12" |
Bubble Height | 1/2" |
Box Height | 12 1/2 in |
Box Width | 20 in |
Box Depth | 19 1/2 in |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Perforation Increments | 12 in |
Item | Bubble Roll Dispenser Pack |
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 50 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 19 1/2 in, Box Height 12 1/2 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- SALSBURY INDUSTRIES Cluster Box Unit Pedestal, Sandstone, Powder Coated, 13 Doors, 16 Doors (3385SAN)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU2)
- ZORO SELECT Bubble Rolls, Pink, PK3 (56LT80)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- ZORO SELECT Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650 (36DY37)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- Zoro Select Protective Packaging