Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear
Mfr # 36DY51
Zoro # G9071395
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Width 12 in
- Roll Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36DY51
- Zoro # G9071395
- UPC # 00841436020480
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 100 ft |
Height | 12-3/4" |
Bubble Height | 5/16" |
Width | 12" |
Box Height | 12 1/2 in |
Box Depth | 19 1/2 in |
Box Width | 20 in |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll Dispenser Pack |
Perforation Increments | 12 in |
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 100 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 19 1/2 in, Box Height 12 1/2 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60517)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA07)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- Zoro Select Protective Packaging