Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear
Mfr # 5VER4
Zoro # G3433674
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Item requires special delivery charges. A $87.50 per item surcharge will be applied.
$307.98
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 48 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VER4
- Zoro # G3433674
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 48 in |
Roll Length | 750 ft |
Height | 48" |
Bubble Height | 3/16" |
Width | 48" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Basis Weight | 32.23 (REF) |
Item | Bubble Roll |
Perforation Increments | 12 in |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 750 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- PENTEL Pencil, Mech, Esharp, 0.7Mm, Be, PK12 (AZ127C)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- BROADWAY INDUSTRIES Scotch Cushion Wrap (RBW1260)
- Zoro Select Protective Packaging