Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear
Mfr # 5VEU2
Zoro # G3355554
product price: $104.99
/pk 4, $26.25/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Length 375 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VEU2
- Zoro # G3355554
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 375 ft |
Height | 48" |
Bubble Height | 5/16" |
Width | 48" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Basis Weight | 16.47 (REF) |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- ZORO SELECT 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ98)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT88)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 6"W, PK250 (56LT28)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- Zoro Select Protective Packaging