Shop All Bubble Rolls & Wrap
This Product is Discontinued
Zoro Select
Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (Discontinued)
Mfr # 36DY47
Zoro # G9071352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 12 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY47
- Zoro # G9071352
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 12 in |
Roll Length | 250 ft |
Width | 48" |
Bubble Height | 1/2" |
Height | 48" |
Box Height | 48 in |
Box Depth | 39 in |
Box Width | 39 in |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 4, Box Width 39 in, Box Depth 39 in, Box Height 48 in, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.