Shop All Bubble Rolls & Wrap
This Product is Discontinued
Zoro Select
Perforated Bubble Roll 24" x 188 ft., 5/16" Thickness, Clear (Discontinued)
Mfr # 36DY79
Zoro # G9071666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY79
- Zoro # G9071666
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 24 in |
Roll Length | 188 ft |
Bubble Height | 5/16" |
Width | 24" |
Height | 26" |
Details
Promotion Restriction | Not eligible for promotion |
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.