Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear
Mfr # 36DY71
Zoro # G9071596
product price: $131.99
/pk 3, $44.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 5/16 in
- Roll Width 16 in
- Roll Length 375 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY71
- Zoro # G9071596
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 16 in |
Roll Length | 375 ft |
Bubble Height | 5/16" |
Width | 16" |
Height | 34" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 3 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 16 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 3, Perforation Increments 12 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN880, 12K Pages (TN880)
- BETTER OFFICE PRODUCTS 24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers (36900)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- ALLIANCE RUBBER Alliance Rubber ALL10802 Envelopes- No. 0- Bubble Cushioned- 6in.x10in. (ALL10802)
- Zoro Select Protective Packaging