Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink
Mfr # 5VEW2
Zoro # G3406417
original price:
$164.62
22% off
new price: $126.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 48 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VEW2
- Zoro # G3406417
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 48 in |
Roll Length | 250 ft |
Width | 48" |
Bubble Height | 1/2" |
Height | 48" |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 1 |
Perforation Increments | 12 in |
Item | Bubble Roll |
Basis Weight | 14.87 (REF) |
Description
Bubble Roll, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE High Security Deployment Shredder P-7 (20434DS)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT91)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN8)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- Zoro Select Protective Packaging