Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink
Mfr # 36DY67
Zoro # G9071553
product price: $147.99
/pk 2, $74.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY67
- Zoro # G9071553
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Bubble Height | 1/2" |
Width | 24" |
Height | 35" |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG09)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU2)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 7"W, PK250 (56LT30)
- ZORO SELECT Bubble Rolls, 39" dia., 16" W, 750 ft L, PK3 (56KH90)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 50 ft., 1/2" Thickness, Clear (36DY60)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- ZORO SELECT Self-Seal Bubble Mailers, #7, 14 1/4"x20", Kraft, PK50 (39UK92)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- Zoro Select Bubble Rolls & Wrap