Shop All Flags
Zoro Select
Pennants, Polyethylene, Red, 60 ft.
Mfr # PL-1 R
Zoro # G4333375
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Height 12 in
- Width 9 in
- Number of Pennants/String 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL-1 R
- Zoro # G4333375
- Country of Origin United States
- Category Flags
Dimensions
Height | 12 in |
Width | 9 in |
Overall Length | 60 ft |
Details
Item | Pennants |
Color | Red |
Material | Polyethylene |
Number of Pennants/String | 36 |
Description
Pennants, Color Red, Material Polyethylene, Overall Length 60 ft, Height 12 in, Width 9 in, Number of Pennants/String 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAME IT ALL WEATHERED WOOD 2 ft X 2 ft X 5.5 in. RAISED GARDEN BED - 1 in. PROFILE (200001425)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-4K038-15-MMS)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- LOGO BRANDS New Orleans Saints Big Boy Chair (620-11)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 100 ft. (PL-2 M/C)
- ZORO SELECT Pennants, Vinyl, Red, 60 ft. (1EKR5)
- ZORO SELECT Pennants, Polyethylene, Orange, 100 ft. (PL-2 OR)
- ZORO SELECT Airfield Vehicle Safety Flag, 3ft.Hx3ft.W (3375)
- ZORO SELECT Pennants, Polyethylene, Red, 100 ft. (PL-2 R)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- CAROLINES TREASURES Tans Will Fade Memories Last Garden Size Flag (BB5471GF)
- Zoro Select Flags