Shop All Flags
Zoro Select
Pennants, Polyethylene, Orange, 60 ft.
Mfr # PL-1 OR
Zoro # G4333436
original price:
$9.19
14% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Height 12 in
- Width 9 in
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PL-1 OR
- Zoro # G4333436
- Country of Origin United States
- Category Flags
Dimensions
Height | 12 in |
Width | 9 in |
Overall Length | 60 ft |
Details
Item | Pennants |
Color | Orange |
Material | Polyethylene |
Number of Pennants/String | 36 |
Description
Pennants, Color Orange, Material Polyethylene, Overall Length 60 ft, Height 12 in, Width 9 in, Number of Pennants/String 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pad-Deck Brake (761-05007)
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, 2 gal. Sprayer (182884)
- CANNON Cannon 1907060 Top / Side Mount Adapter for Rod Holder (1907060)
- A.R. NORTH AMERICA Lance, w/Vari Head, 3000 psi (000014223)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- ZORO SELECT Pennants, Polyethylene, Yellow, 60 ft. (PL-1 Y)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 100 ft. (PL-2 M/C)
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. (PL-1 R)
- ZORO SELECT Pennants, Polyethylene, Yellow, 100 ft. (PL-2 Y)
- ZORO SELECT Pennants, Polyethylene, Orange, 100 ft. (PL-2 OR)
- ZORO SELECT Pennants, Polyethylene, Red, 100 ft. (PL-2 R)
- Zoro Select Flags, Banners & Accessories